Shop All Trailer Hitches
Garbage Commander
Single-Can Garbage Can Hauling Hooks, Receiver Mounted
Mfr # SR-MT
Zoro # G002693917
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.1
- Height 4.4
- Outside Diameter 6
- Width 4.3
Product Information
- Brand Garbage Commander
- MFR # SR-MT
- Zoro # G002693917
- UPC # 743167195096
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Length | 12.1 |
Height | 4.4 |
Outside Diameter | 6 |
Width | 4.3 |
Details
Material | Steel |
Description
Can be used with cars, trucks, ATV/UTVs, golf carts and lawn tractors. Heavy 11-ga. steel construction, laser-cut formed and powder-coated for durability. Best results achieved with 64- and 96-gal. wheeled trash/recycling bins. Once installed simply tilt the handle of the container into the mountain hooks holding channel, then pin in place and drive away. 9 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, 3/4 MNPT Tapered, 4.8A (405FC)
- VELVAC 3 3/4 inch Round Aluminum Shell (723065)
- GROTE Two-Stud Replacement Lamp (52602)
- WESTIN AUTOMOTIVE 07-14 GM SILVERADO/SIERRA TAILGATE PROTECTOR (72-01168)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks (DR-MT)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks, Ball Mounted (DB-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Ball Mounted (SB-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hook For Lawn Tractor Or Atv (UBL-MT)
- CURT Trailer Hitch, 2" Receiver, Class 3,13087 (13087)
- REESE Reese 63822 Class II Hitch Ball - 2" Ball x 3/4" Shank x 2-3/8" Shank Length, 3,500 lbs. GTW, Chrome (63822)
- REESE Reese 49911 Round Bar Weight Distribution Kit with Integrated Sway - 6,000 lbs. GTW (49911)
- Garbage Commander Trailer & Towing Hitches