Single-Can Garbage Can Hauling Hooks, Ball Mounted
Mfr # SB-MT
Zoro # G202693618
Key Features
- Width 4.4
- Height 4.2
- Material Steel
- Length 12.1
- Outside Diameter 3
Product Information
- Brand Garbage Commander
- MFR # SB-MT
- Zoro # G202693618
- UPC # 743167195140
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 4.4 |
Height | 4.2 |
Length | 12.1 |
Outside Diameter | 3 |
Details
Material | Steel |
Description
Can be used with cars, trucks, ATV/UTVs, golf carts and lawn tractors. Heavy 11-ga. steel construction, laser-cut formed and powder-coated for durability. One step installation, simply slip the base under any standard 1-7/8" or 2" trailer ball hitch and secure with the 3/8" pin. Once installed, just tilt the handle of the container into the mountain hooks holding channel, then pin in place and drive away.Best results achieved with 64- and 96-gal. wheeled trash/recycling bins. 4 lb.
NOTE: Operating height is determined by your ball hitch, ideal operating height is from 14" to 21".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 11831 Square Tube Bimini Boatop Internal Eye End - Black (11831)
- AGS Belt-Magic Belt Grinder Cutting Stick Lubricant, 1 lb (BT-16)
- TH MARINE Adapter-Clampon F/Micro Jack, #AHJM-CMA-DP (AHJM-CMA-DP)
- MAIN FILTER WIX A08A10CW Replacement/Interchange Spin-On Filter (MF0058059)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks (DR-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hook For Lawn Tractor Or Atv (UBL-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Receiver Mounted (SR-MT)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks, Ball Mounted (DB-MT)
- TRIMAX Trimax THP3XL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - 3 Pack (THP3XL)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- CURT Xtra Duty Class 5 Trailer Hitch, 2" Receiver, Silverado, Sierra HD (15007)
- Garbage Commander Trailer Hitches