Shop All Trailer Hitches
Garbage Commander
Dual-Can Garbage Can Hauling Hooks
Mfr # DR-MT
Zoro # G202693960
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.1
- Outside Diameter 10
- Length 16.3
- Height 4.2
- Material Steel
Product Information
- Brand Garbage Commander
- MFR # DR-MT
- Zoro # G202693960
- UPC # 743167195119
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 4.1 |
Outside Diameter | 10 |
Length | 16.3 |
Height | 4.2 |
Details
Material | Steel |
Description
Can be used with cars, trucks, ATV/UTVs, golf carts and lawn tractors. Heavy 11-ga. steel construction, laser-cut formed and powder-coated for durability. Best results achieved with 64- and 96-gal. wheeled trash/recycling bins. Once installed simply tilt the handle of the container into the mountain hooks holding channel, then pin in place and drive away. Assembly required. 9 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2" X 7.56" Anti-Siphon Med.Duty (600245)
- GROTE Rv Power Cord, 10 ft., 4/14 ga. W 12" Lead (81-0410)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 1/4 (370PTCR-4-2)
- STANDARD IGNITION Power Seat Switch, Psw126 (PSW126)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Receiver Mounted (SR-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Ball Mounted (SB-MT)
- GARBAGE COMMANDER Dual-Can Garbage Can Hauling Hooks, Ball Mounted (DB-MT)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hook For Lawn Tractor Or Atv (UBL-MT)
- DRAW-TITE UNIVERSAL COUPLER LOCK (72783)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Mercedes-Benz GLC 300 (13477)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CLTS 1000-1400# WITH 2-5/16 BALL (33039)
- Garbage Commander Trailer Hitches