Shop All Screwdrivers
Garant
Torque Screwdriver, Fixed Torque: 3.5Nm
Mfr # 211750 3,5
Zoro # G709578654
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 107 mm
- Socket Type D 6.3, F 6.3
- Standards DIN EN ISO 6789
- Torque Setting 3.5 Nm
- Torque measuring accuracy +/-10 %
Product Information
- Brand Garant
- MFR # 211750 3,5
- Zoro # G709578654
- UPC # 4045197764294
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 107 mm |
Blade Length | 50 mm |
Details
Item | Torque screwdriver |
Socket Type | D 6.3, F 6.3 |
Standards | DIN EN ISO 6789 |
Torque Setting | 3.5 Nm |
Torque measuring accuracy | +/-10 % |
Tightening Direction | Right-Hand |
Trigger Principle | Mechanical Long Travel Release |
Measurement Technology | Mechanical |
Measurement Process | Torque |
Reversible Reading | Nm |
Connection Format | Bit Holder 1/4 inch |
Feedback | Triggering |
Adjustable Trigger Value | Non-Adjustable |
Description
Torque screwdriver with easy.grip 2.component T.handle. The torque is fixed. Toolholder with permanent magnet. Function: When the torque is reached the screwdriver triggers with clearly audible and perceptible signal. The long.travel indication gives the user an unmistakable signal that the set torque has been reached. Application: In conjunction with 1/4 inch bits with C 6.3 or E 6.3 shank. e.g. Torx Plus bit No. 674252. Ideal for precise tightening of indexable inserts to the specified torque. Standard: Tested according to DIN EN ISO 6789. Note: Supplied without bit. The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789. Direction of tightening: Right.hand tightening Torque measuring accuracy: ±10 % Bit socket: D 6.3 Bit socket: F 6.3 Torque measuring accuracy: ±10 % Overall length L: 107 mm Blade length: 50 mm set torque: 3.5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- KANCA Casting Vise With Swivel Base 125 mm (CASWSB-125)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 00 (667690 00)
- GARANT Torque Screwdriver, Fixed Torque: 1.2Nm (211750 1,2)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 3 (667693 3)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- Garant Screwdrivers and Nutdrivers