Shop All Tape Measures
Garant
Tape Measure, Tape Length: 3m
Mfr # 461900 3
Zoro # G911500139
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 m
- Height 59 mm
- Length 62 mm
- Width 26 mm
- Blade Width 13 mm
Product Information
- Brand Garant
- MFR # 461900 3
- Zoro # G911500139
- Country of Origin Germany
- Category Tape Measures
Dimensions
Blade Length | 3 m |
Height | 59 mm |
Length | 62 mm |
Width | 26 mm |
Blade Width | 13 mm |
Details
Item | Tape Measure |
Standard | EG II |
Description
Tape Measure, Tape Length: 3m. Version: A particularly high-quality tape measure with a body made from glass-fiber-reinforced polyamide and automatic tape return. For the perfect grip- the contact areas and stop button are coated with 2-component Haptoprene. Plain bearings with Teflon ensure smooth action and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. Aluminum profile inserted on the underside for precise standing. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions. mm graduation Standard: EG II Tape width: 13 mm Body length: 62 mm Body width: 26 mm Body height: 59 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 3.40Mm (2XDSS1339A)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- QUIKRETE 50LB NonShrink Grout (1585-00)
- GARANT Tape measure mm/inch, Length: 5 m (461910 5)
- GARANT Tape measure- Length: 2 m (461900 2)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- GARANT Tape measure- Length: 5 m (461900 5)
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- CRESCENT LUFKIN 3/8" x 100' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100)
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14752)
- Garant Tape Measures