Shop All Carbide-Tipped Drill Bits
Garant
Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant
Mfr # 123008 8,5
Zoro # G209578574
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 8.5 mm
- Overall Length 142 mm
Product Information
- Brand Garant
- MFR # 123008 8,5
- Zoro # G209578574
- UPC # 4045197569677
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8.5 mm |
Overall Length | 142 mm |
Maximum Drilling Depth | 82.3 mm |
Body Dia. | 8.5 mm |
Shank size | 10 |
Flute length | 95 mm |
Diameter Tolerance | m6 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Coolant Through | Yes |
Number of Cutter Heads | 2 |
Fastening Tool Material | Solid carbide |
Type | Jobber drill |
Standards | Manufacturer’s standard |
Series | 8×D |
Semi-Standard | Yes |
Machining Strategy | HPC |
Ring Color | Blue |
Feed in Stainless Steel | 0.15 mm/rev. |
Description
Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 82.3 mm Overall length L: 142 mm Shank dia Ds: 10 mm Feed f in stainless steel > 900N/mm2: 0.15 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2075x6)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- GARANT Solid Carbide Drill, 13/32 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 13/32)
- GARANT Solid Carbide Drill, 5.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 5,8)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- DRILL AMERICA 13/32" Solid Carbide Drill Bit (DMOD13/32)
- Garant Drill Bits