Shop All Carbide-Tipped Drill Bits
Garant
Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant
Mfr # 123008 3/16
Zoro # G109575352
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Overall Length 95 mm
- Maximum Drilling Depth 49.8 mm
Product Information
- Brand Garant
- MFR # 123008 3/16
- Zoro # G109575352
- UPC # 4062406115838
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/16 inch |
Overall Length | 95 mm |
Maximum Drilling Depth | 49.8 mm |
Flute length | 57 mm |
Diameter Tolerance | m6 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Fastening Tool Material | Solid carbide |
Coolant Through | Yes |
Number of Cutter Heads | 2 |
Standards | Manufacturer’s standard |
Series | 8×D |
Type | Jobber drill |
Semi-Standard | Yes |
Feed in Stainless Steel | 0.08 mm/rev. |
Ring Color | Blue |
Machining Strategy | HPC |
Description
Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 49.8 mm Overall length L: 95 mm Shank dia Ds: 6 mm Feed f in stainless steel > 900N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Phillips Screwdriver #0 Round (401L54)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- MIDWEST FASTENER 1/4" x 2-9/16" 3/8" Long Magnetic Hex Driver Bits 5PK (52068)
- TEKTON 1 Inch Cold Chisel (66009)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- GARANT Solid Carbide Drill, 5.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 5,8)
- GARANT Solid Carbide Drill, 13/32 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- TUNGALOY Carbide Inserts 10 Count (WNMG080404-TSF WNMG431-TSF T9225)
- Garant Drill Bits