Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 80 mm
Mfr # 752500 80G
Zoro # G311461078
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500 mm
- Head Color Black
- Face Diameter 80 mm
- Head Length 175 mm
- Handle Length 400 mm
Product Information
- Brand Garant
- MFR # 752500 80G
- Zoro # G311461078
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 500 mm |
Face Diameter | 80 mm |
Head Length | 175 mm |
Handle Length | 400 mm |
Details
Item | Hammer |
Head Color | Black |
Description
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 80 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 175 mm Striking face Dia of the inserts: 80 mm Handle length: 400 mm Overall length: 500 mm Weight without inserts: 1895 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14-100')
- BOSCH 4-Cutter Hammer Drill Bit 1" x 29"L, Spline (HC4052)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.30"L, GP Phenolic (3015-C)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- GARANT Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 40 mm (752510 40G)
- GARANT Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm (752500 30G)
- GRAY TOOLS Gray Tools 2lb. Brass Hammer, Fiberglass Super Grip Handle (BRS2A)
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- Garant Soft Face & Split Head Hammers