Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 50 mm
Mfr # 752500 50G
Zoro # G011461149
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 380 mm
- Face Diameter 50 mm
- Head Color Black
- Head Length 138 mm
- Handle Length 310 mm
Product Information
- Brand Garant
- MFR # 752500 50G
- Zoro # G011461149
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 380 mm |
Face Diameter | 50 mm |
Head Length | 138 mm |
Handle Length | 310 mm |
Details
Item | Hammer |
Head Color | Black |
Description
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 50 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 138 mm Striking face Dia of the inserts: 50 mm Handle length: 310 mm Overall length: 380 mm Weight without inserts: 785 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF046)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 9165 Vacuum Hand Sander Kit With 6 in. Hose (79423091650)
- GARANT Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 40 mm (752510 40G)
- GARANT Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm (752500 30G)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- THOR 12", 29oz soft faced hammer (TH12)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- KRAFT TOOL Brick Hammer, 32 oz. (BL152)
- Garant Soft Face & Split Head Hammers