Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 60 mm
Mfr # 752510 60G
Zoro # G611460887
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 410 mm
- Head Color Red
- Face Diameter 60 mm
- Head Length 149 mm
- Handle Length 335 mm
Product Information
- Brand Garant
- MFR # 752510 60G
- Zoro # G611460887
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 410 mm |
Face Diameter | 60 mm |
Head Length | 149 mm |
Handle Length | 335 mm |
Details
Item | Hammer |
Head Color | Red |
Description
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 60 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 149 mm Striking face Dia of the inserts: 60 mm Handle length: 335 mm Overall length: 410 mm Weight without inserts: 940 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE $SANDER NON-VAC 6" RANDOM ORBIT 3/8" (DB59010)
- ELESA Black-oxide steel clamping element, threaded hole, ERZ.78-5/16-18 (ERZ-A (inch sizes))
- QUIKRETE Quick-Setting Cement 10# (124011)
- DRILL AMERICA 3/4" Hex Shank Bridge Reamer (DWRRB3/4HEX)
- GARANT Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 40 mm (752510 40G)
- GARANT Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm (752500 30G)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- WESTWARD 16 oz. Soft Face Hammer, 12 in L Steel W/ Vinyl Grip Handle (4YR68)
- Garant Soft Face & Split Head Hammers