Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 40 mm
Mfr # 752510 40G
Zoro # G611460825
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 330 mm
- Head Color Red
- Head Length 116 mm
- Face Diameter 40 mm
- Handle Length 275 mm
Product Information
- Brand Garant
- MFR # 752510 40G
- Zoro # G611460825
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 330 mm |
Head Length | 116 mm |
Face Diameter | 40 mm |
Handle Length | 275 mm |
Details
Item | Hammer |
Head Color | Red |
Description
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 40 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 116 mm Striking face Dia of the inserts: 40 mm Handle length: 275 mm Overall length: 330 mm Weight without inserts: 418 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 50 mm Combination Wrench (WCB24050)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5030B)
- MAKITA 12V 1/4" Hex (DT03R1)
- MILWAUKEE TOOL 7in1 Conduit Reamer with ECX Bit (48-22-2870)
- GARANT Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm (752500 30G)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- Garant Hammers and Striking Tools