Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 50 mm
Mfr # 752520 50G
Zoro # G911460846
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 380 mm
- Head Color Natural
- Head Length 138 mm
- Face Diameter 50 mm
- Handle Length 310 mm
Product Information
- Brand Garant
- MFR # 752520 50G
- Zoro # G911460846
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 380 mm |
Head Length | 138 mm |
Face Diameter | 50 mm |
Handle Length | 310 mm |
Details
Item | Hammer |
Head Color | Natural |
Description
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 50 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 138 mm Striking face Dia of the inserts: 50 mm Handle length: 310 mm Overall length: 380 mm Weight without inserts: 785 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1"DR 36MM DEEP IMPACT (SU536MD)
- CAMPBELL HAUSFELD Air Ratchet, 3/8" (TL050101AV)
- STANLEY Quick Slide Knife (10-813)
- URREA Punches and drift pins set of 6 pieces. (50A)
- GARANT Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 40 mm (752510 40G)
- GARANT Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm (752500 30G)
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 28oz, 11-9/16" (3677.035)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 21 oz, 11-3/8" (3677.03)
- Garant Soft Face & Split Head Hammers