Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 30 mm
Mfr # 752520 30G
Zoro # G611460856
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Head Length 92 mm
- Head Color Natural
- Face Diameter 30 mm
- Handle Length 260 mm
Product Information
- Brand Garant
- MFR # 752520 30G
- Zoro # G611460856
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 300 mm |
Head Length | 92 mm |
Face Diameter | 30 mm |
Handle Length | 260 mm |
Details
Item | Hammer |
Head Color | Natural |
Description
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 30 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 92 mm Striking face Dia of the inserts: 30 mm Handle length: 260 mm Overall length: 300 mm Weight without inserts: 228 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- WIHA ESD Safe Screwdriver Set, NmPcs50 (92093)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- GARANT Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 40 mm (752510 40G)
- GARANT Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm (752500 30G)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS (TH01016SFG)
- KRAFT TOOL No. 3, Stone Masons Hammer w/16" Wood Ha (BL333)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- Garant Soft Face & Split Head Hammers