Shop All Shovels and Scoops
Garant
Shovel Foldg W/Poly Bld 13.9in
Mfr # GP139FSKD
Zoro # G010787592
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Garant
- MFR # GP139FSKD
- Zoro # G010787592
- UPC # 55636845136
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Shovel |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Air, Outer 8.2" x8.2" x12.9" (A-3125342R2)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- PELICAN Protective Case, 25-21/64" W x 44-29/32" L x 16-1/2" H (1780-007-110)
- STENS Gasket Set For Honda Gx110 Gx120 06111-Ze0-405 480-367 (480-367)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- GARANT Shovel Foldg W/Poly Blade 18in (GPM18FSKD)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- GARANT #8 Scoop Grain, Aluminum, D-Grip Handle (LAG08D)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Wood Handle, 3PK (SPADE-3-LW-I)
- Garant Lawn & Garden Tools