Shop All Screwdrivers
Garant
Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2
Mfr # 667690 2
Zoro # G909578324
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 205 mm
- For Screw Diameter 3.1 to 5.2 mm
- Hex Collar Size 10 mm
- Blade Length 100 mm
- Cross-Head Size 2
Product Information
- Brand Garant
- MFR # 667690 2
- Zoro # G909578324
- UPC # 4045197923158
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Overall Length | 205 mm |
For Screw Diameter | 3.1 to 5.2 mm |
Hex Collar Size | 10 mm |
Blade Length | 100 mm |
Cross-Head Size | 2 |
Details
Item | Screwdrivers |
Description
Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated black tip. Power grip with easy-to-hold, easy-grip Haptoprene surface. With hexagon collar for wrench assistance. for screw dia : 3.1 - 5.2 mm Blade length: 100 mm overall length: 205 mm Hexagon collar for wrench assistance: 10 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- INGERSOLL-RAND Angle Grinder, 20VDC, 5" Wheel Dia. (G5351)
- EAZYPOWER Chuck Key, 7/32 Pilot Size, 3/8 in. (88087/B)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1 (667712 1)
- GARANT Torque Screwdriver, Fixed Torque: 2.8Nm (211750 2,8)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- GARANT Torque Screwdriver, Fixed Torque: 3.8Nm (211750 3,8)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 4mm (660030 4)
- HOME PLUS Screwdriver Set 25Pc (01415)
- Garant Screwdrivers and Nutdrivers