Shop All Screwdrivers
Garant
Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 10mm
Mfr # 660030 10
Zoro # G109578360
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Blade Designation 6
- Blade Width 10 mm
- Hex Collar Size 13 mm
- Tip Thickness 1.6 mm
Product Information
- Brand Garant
- MFR # 660030 10
- Zoro # G109578360
- UPC # 4045197923134
- Country of Origin Switzerland
- Category Screwdrivers
Dimensions
Overall Length | 300 mm |
Blade Width | 10 mm |
Hex Collar Size | 13 mm |
Blade Length | 180 mm |
Details
Item | Screwdrivers |
Blade Designation | 6 |
Tip Thickness | 1.6 mm |
Description
Versatile- robust screwdriver with taper blade. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated with black plane parallel stepped tip. Power grip with non-allergenic- easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. From size 8 with hexagon flats for wrench assistance. - Stepped plane parallel tips match screw head slot sizes exactly. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. From size 8 with hexagon flats for wrench assistance. Advantage: - Stepped plane parallel tips provide full-surface instead of linear contact- enabling higher torque transmission. - No cam-out effect. - Tips perfectly fit standard and non-standard screw slot sizes. - Smooth- burr-free rounding of the end of the handle prevents friction in the palm of the hand. - Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. - Non-roll flats. - Marked with drive symbol and size. Application: For repair and assembly work- for loosening tight screws etc. Blade designation: 6 Tip thickness a: 1.6 mm Blade length: 180 mm overall length: 300 mm Hexagon collar for wrench assistance: 13 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- MONTANA BRAND 45 Piece Big Sky Drill/Driver Set (MB-65944)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 3 (667712 3)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 6-5mm (664122 6,5)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 4mm (660032 4)
- KLEIN TOOLS Insulate Screwdriver, Square, 7" Shank, #1 #1 Round (661-7-INS)
- Garant Screwdrivers and Nutdrivers