Shop All Round Dies
Garant
Round Die, HSS, 6-32
Mfr # 142520 6-32
Zoro # G411460469
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC Metric
- Die Thread Size 6-32
- Die Material High Speed Steel
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 142520 6-32
- Zoro # G411460469
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | 6-32 |
Tap Thread Size | 6/1/1932 |
Outside Dia. (In.) | 20 mm |
Height | 7 mm |
Thread Dia. | 3.51 mm |
Details
Item | Die |
Die Shape | Round |
Thread Type | UNC Metric |
Die Material | High Speed Steel |
Thread Direction | right-hand |
Standards | EN 22568 |
Tolerance Class | 2A |
Threads per in. | 32 |
Flank Angle | 60° |
Description
Round Die, HSS, 6-32. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNC uniform coarse threads ASME - B1.1. Tolerance class: 2A Threads per inch: 32 Thread Dia: 3.51 mm External Dia: 20 mm Height: 7 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Short Impact Socket 36MM (7536M)
- DEWALT 13/32" PILOT POINT(R) drill bit (DW1926)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4530RG-200)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/4-12UNF (402969)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- Garant Dies