Shop All Round Dies
Garant
Round Die, HSS, 5/16-24
Mfr # 142620 5/16-24
Zoro # G711460558
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF Metric
- Die Thread Size 5/16"-24
- Die Material High Speed Steel
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 142620 5/16-24
- Zoro # G711460558
- Country of Origin Germany
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Outside Dia. (In.) | 25 mm |
Tap Thread Size | 5/16/2024 |
Height | 9 mm |
Thread Size | 5/16-24 UNF |
Thread Dia. | 7.94 mm |
Details
Description
Round Die, HSS, 5/16-24. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNF uniform fine threads ASME - B1.1. Tolerance class: 2A Threads per inch: 24 Thread Dia: 7.94 mm External Dia: 25 mm Height: 9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- GEARWRENCH COMBO WRENCH RATCH11/16"" (9022)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- GARANT Round Die, HSS, 6-32 (142520 6-32)
- GARANT Round Die, HSS, 3/4-10 (142520 3/4-10)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- GARANT Round Die, HSS, 1/4-28 (142620 1/4-28)
- OSG Die Item, 3/4"-16 Die Thread, 2-1/2" W (2713900)
- DRILL AMERICA 1-1/2"-11-1/2 NPS 3" OD HSS Round Adjustable Pipe Die (DWTH3-112NPS)
- Garant Round Dies