Shop All Abrasive Rolls
Garant
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 400
Mfr # 556087 400
Zoro # G611499795
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color grey
- Roll length 10 m
- Fleece Structure 400
- Grit Designation Fine
- Roller Width 115 mm
Product Information
- Brand Garant
- MFR # 556087 400
- Zoro # G611499795
- Country of Origin Portugal
- Category Abrasive Rolls
Dimensions
Roll length | 10 m |
Roller Width | 115 mm |
Details
Item | Roll of abrasive fleece |
Color | grey |
Fleece Structure | 400 |
Grit Designation | Fine |
Grit Equivalent | 400 |
Description
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 400. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Fine / very fine: for cleaning delicate surfaces- for removing light scratches on metals. Also suitable for applying fine / very fine matt finishes to steels and non-ferrous metals. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 400 - 600 Grit designation: fine S Super Fine Color: grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450252)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 600 (556980 600)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40 (556960 40)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 150 (556960 150)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41600)
- Garant Abrasive Rolls