Shop All Abrasive Rolls
Garant
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 220
Mfr # 556087 220
Zoro # G111499820
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color red
- Grit Equivalent 240
- Fleece Structure 220
- Roll length 10 m
- Grit Designation Medium
Product Information
- Brand Garant
- MFR # 556087 220
- Zoro # G111499820
- Country of Origin Portugal
- Category Abrasive Rolls
Dimensions
Roll length | 10 m |
Roller Width | 115 mm |
Details
Item | Roll of abrasive fleece |
Color | red |
Grit Equivalent | 240 |
Fleece Structure | 220 |
Grit Designation | Medium |
Description
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 220. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Medium / medium fine: Can be used universally for removing rust film- light soiling- discoloration- for rubbing down ground or brushed surfaces- or for degreasing and cleaning prior to painting. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 240 - 280 Grit designation: medium A Fine Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 11 pc (310-120004)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 240 (556960 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280 (556965 280)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 600 (556980 600)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 150 (556960 150)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 120 Grit, (7100045902)
- Garant Abrasive Rolls