Shop All Ratcheting Wrench Sets
Garant
Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc
Mfr # 952426 10
Zoro # G211470095
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Height 75 mm
- Depth 500 mm
- Tool Families Included Wrenches
- Width 200 mm
Product Information
- Brand Garant
- MFR # 952426 10
- Zoro # G211470095
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Height | 75 mm |
Depth | 500 mm |
Width | 200 mm |
Details
Number of Pieces | 10 |
Item | Tool set in foam |
Tool Families Included | Wrenches |
Storage Type | Foam |
Description
Ratchet ring wrench set in Heavy Duty Foam, 10 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952426: 1 pc. GARANT open ended / ratchet ring wrench No. 614770 size 8- 9- 10- 11- 13- 14- 16- 17- 18- 19: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- TOOLPRO 178 in x 300 ft White Fiberglass SelfAdhesive Mesh Tape (TP03075)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- DYNAMIC Tools 5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081203)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- Garant Ratcheting Wrenches & Sets