Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 3/8in
Mfr # 614825 3/8
Zoro # G109578339
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Wrench Material Chrome vanadium steel
- Number of Geared Teeth 72
- Length 160 mm
- Size 3/8 inch
Product Information
- Brand Garant
- MFR # 614825 3/8
- Zoro # G109578339
- UPC # 4045197331229
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 160 mm |
Size | 3/8 inch |
Ring Diameter | 20.8 mm |
Jaw Width | 22 mm |
Width Across Flats | 3/8 in |
Jaw Height | 5.2 mm |
Details
Finish | Matt Chrome Plated |
Wrench Material | Chrome vanadium steel |
Item | Spanner |
Number of Geared Teeth | 72 |
Ratchet Torque Rating | 70 Nm |
Working Arc | 5 Degrees |
Ring Setting | 0 Degrees |
Ring Thickness | 7.7 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 160 mm Jaw width b: 22 mm Jaw height h1: 5.2 mm Ring thickness h2: 7.7 mm Ring dia D: 20.8 mm Ratchet torque rating: 70 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- LISLE Wire Stripper/Cutter/Crimper (68440)
- INGERSOLL-RAND Angle Grinder, 20VDC, 5" Wheel Dia. (G5351)
- TENG TOOLS 3/8INCHDR.EXT.BARS (M380020-C)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- KD TOOLS SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees (81632)
- Garant Ratcheting Wrenches & Sets