Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in
Mfr # 614825 1
Zoro # G209578543
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Number of Geared Teeth 72
- Length 325 mm
- Size 1 inch
- Wrench Material Chrome vanadium steel
Product Information
- Brand Garant
- MFR # 614825 1
- Zoro # G209578543
- UPC # 4045197331298
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 325 mm |
Size | 1 inch |
Jaw Width | 50.8 mm |
Ring Diameter | 47.1 mm |
Jaw Height | 10.2 mm |
Width Across Flats | 1 in |
Details
Finish | Matt Chrome Plated |
Number of Geared Teeth | 72 |
Wrench Material | Chrome vanadium steel |
Item | Spanner |
Ring Setting | 0 Degrees |
Working Arc | 5 Degrees |
Ring Thickness | 14.5 mm |
Ratchet Torque Rating | 500 Nm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 325 mm Jaw width b: 50.8 mm Jaw height h1: 10.2 mm Ring thickness h2: 14.5 mm Ring dia D: 47.1 mm Ratchet torque rating: 500 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- GEARWRENCH 8 oz. Brass Hammer with Hickory Handle (81-110G)
- PARAGON DIAMOND TOOLS 8'' x 500 x 1''DP Crack Chaser (CC-8-500-1DP)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- PROTO Ratcheting Wrench Set, Double Box End (J1180MA)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- Garant Ratcheting Wrench Sets