Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in
Mfr # 614825 1/2
Zoro # G409578299
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Number of Geared Teeth 72
- Wrench Material Chrome vanadium steel
- Length 180 mm
- Size 1/2 inch
Product Information
- Brand Garant
- MFR # 614825 1/2
- Zoro # G409578299
- UPC # 4045197331243
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 180 mm |
Size | 1/2 inch |
Ring Diameter | 25.5 mm |
Width Across Flats | 1/2 in |
Jaw Height | 6 mm |
Jaw Width | 27.1 mm |
Details
Finish | Matt Chrome Plated |
Item | Spanner |
Number of Geared Teeth | 72 |
Wrench Material | Chrome vanadium steel |
Ratchet Torque Rating | 115 Nm |
Ring Thickness | 9.3 mm |
Ring Setting | 0 Degrees |
Working Arc | 5 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 180 mm Jaw width b: 27.1 mm Jaw height h1: 6 mm Ring thickness h2: 9.3 mm Ring dia D: 25.5 mm Ratchet torque rating: 115 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Switch (ML23-66-0221)
- AVEN 6 in Needle Nose Plier, Side Cutter Plain Handle (10360)
- EAT-IN Hand Tools Metal Mini-Hack Utility Saw (EA82007)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Black (34038)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- Garant Wrenches