Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm
Mfr # 614800 8
Zoro # G209573357
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 8 mm
- Spanner Length 136 mm
- Width Across Flats 8 mm
- Jaw Width 18 mm
Product Information
- Brand Garant
- MFR # 614800 8
- Zoro # G209573357
- UPC # 4045197160188
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 8 mm |
Spanner Length | 136 mm |
Width Across Flats | 8 mm |
Jaw Width | 18 mm |
Jaw Height | 5 mm |
Ring Diameter | 17.5 mm |
Details
Item | Spanner |
Material | Chrome vanadium steel |
Ratchet Torque Rating | 30 Nm |
Finish | Matt Chrome Plated |
No. of Teeth | 72 |
Ring Thickness | 7 mm |
Working Arc | 5 Degrees |
Ring Setting | 0 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 136 mm Jaw width b: 18 mm Jaw height h1: 5 mm Ring thickness h2: 7 mm Ring dia D: 17.5 mm Ratchet torque rating: 30 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 1/2Dr, 16-80 ft.-lb. (J6008CXCERT)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- Garant Open End Wrenches