Shop All Carbide Thread Mills
Garant
Master TM UNF Thread Mill with Countersink, 1/4-28 Thread Size, TiAlN Coated
Mfr # 139728 1/4-28
Zoro # G909578447
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining TiAlN
- Material solid carbide
- Overall Length 68 mm
- Shank Dia. 8 mm
- Neck Dia. 6.85 mm
Product Information
- Brand Garant
- MFR # 139728 1/4-28
- Zoro # G909578447
- UPC # 4062406058296
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 68 mm |
Shank Dia. | 8 mm |
Thread Size | 1/4-28 |
Neck Dia. | 6.85 mm |
Drill Diameter | 5.1 mm |
Thread size | 1/4-28 UNF |
Shank length | 36 mm |
Thread Diameter | 6.35 mm |
Flute Length | 13.12 mm |
Description
Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Corrected thread profile for avoidance of profile distortions. - increased number of cutting edges - new coating for optimum wear resistance Advantage: Incorporating a countersink profile for a 90Deg countersink and thread milling in a single operation. Application: For UNF unified fine threads ASME-B1.1. Note: Form HB and HE supplied at the same price as HA. Form HB: order with No. 139728 + 129100 HB Form HE: order with No. 139728 + 129100 HE Thread type: UNF Thread type: UNF-LH No. of teeth Z: 4 Threads per inch: 28 Nominal dia DC: 5.1 mm Flute length Lc: 13.12 mm Shank length Ls: 36 mm Overall length L: 68 mm Shank dia Ds: 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J10025)
- BON TOOL Bon 84-213 Yard Prep Rake, 24", 72" Aluminum Handle (84-213)
- BON TOOL Bon 11-170 Gin Wheel (11-170)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- GARANT Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated (139723 9/16-12)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- MICRO 100 Thread Mill Multi Point (TM-180-8)
- Garant Carbide Thread Mills