Shop All Carbide Thread Mills
Garant
Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated
Mfr # 139727 7/16-20
Zoro # G909578775
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining TiAlN
- Material solid carbide
- Overall Length 70 mm
- Shank Dia. 8 mm
- Drill Diameter 7.95 mm
Product Information
- Brand Garant
- MFR # 139727 7/16-20
- Zoro # G909578775
- UPC # 4062406058067
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 70 mm |
Shank Dia. | 8 mm |
Thread Size | 7/16-20 |
Drill Diameter | 7.95 mm |
Shank length | 36 mm |
Thread size | 7/16-20 UNF |
Flute Length | 23.44 mm |
Thread Diameter | 11.11 mm |
Description
Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Corrected thread profile for avoidance of profile distortions. - increased number of cutting edges. - new coating for optimum wear resistance. Application: For UNF unified fine threads ASME-B1.1. Note: Form HB and HE supplied at the same price as HA. Form HB: order with No. 139727 + 129100 HB Form HE: order with No. 139727 + 129100 HE Thread type: UNF Thread type: UNF-LH No. of teeth Z: 6 Threads per inch: 20 Nominal dia DC: 7.95 mm Flute length Lc: 23.44 mm Shank length Ls: 36 mm Overall length L: 70 mm Shank dia Ds: 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/16, SS (GL3X1000B----X0)
- KANCA Machinist Hammer 300g (HAM-300)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421050)
- GARANT Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated (139723 9/16-12)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- MICRO 100 Thread Mill Multi Point (TM-600-20)
- HOUGEN Carbide Inserts, 10 pack (05467)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- MICRO 100 Thread Mill Multi Point (TM-375)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- Garant Carbide Thread Mills