Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 43/64 inch
Mfr # 114150 43/64
Zoro # G309573646
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 191 mm
- Maximum Drilling Depth 104.4 mm
Product Information
- Brand Garant
- MFR # 114150 43/64
- Zoro # G309573646
- UPC # 4045197364609
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 43/64 inch |
Overall Length | 191 mm |
Maximum Drilling Depth | 104.4 mm |
Shank size | 16 |
Flute length | 130 mm |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Standards | DIN 338 |
Coolant Through | No |
Flute Type | Jobber drill |
Drill Bit Material | HSS |
Shank type | Plain shank |
Feed in Steel | 0.2 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 Inch nominal dia corresponds to: 17.07 mm recommended maximum drilling depth L2: 104.4 mm Flute length Lc: 130 mm Overall length L: 191 mm Shank dia Ds: 16 mm Feed f in steel < 750N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ73)
- UNIBOR 1.3/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28144)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- LENOX BLADE SAW PVC RPLC 18"" (20981HSB18)
- GARANT HSS Jobber Drill, Uncoated, 5 mm (114150 5)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- DRILL AMERICA 13/64" HSS Black Oxide Jobber Length Drill Bit (DWDN13/64)
- Garant High Speed Jobber Drill Bits