Shop All High Speed Jobber Drill Bits
Garant
HSS Jobber Drill, Uncoated, 4 mm
Mfr # 114150 4
Zoro # G009573533
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Plain shank
- Finish Uncoated
- Point Angle 118°
- Overall Length 75 mm
- Maximum Drilling Depth 37 mm
Product Information
- Brand Garant
- MFR # 114150 4
- Zoro # G009573533
- UPC # 4045197012852
- Country of Origin Germany
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 4 mm |
Overall Length | 75 mm |
Maximum Drilling Depth | 37 mm |
Bit Dia. | 4 mm |
Flute length | 43 mm |
Shank size | 4 |
Diameter Tolerance | h8 |
Details
Shank Type | Plain shank |
Finish | Uncoated |
Point Angle | 118° |
Standards | DIN 338 |
Flute Type | Jobber drill |
Drill Bit Material | HSS |
Coolant Through | No |
Shank type | Plain shank |
Feed in Steel | 0.05 mm/rev. |
Number of Teeth | 2 |
Description
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from dia 2.4 mm. With point geometry shape C from size 4 mm Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Size 16 - 20: Drills with shank dia 16 mm. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h8 Point angle: 118 Deg Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 37 mm Flute length Lc: 43 mm Overall length L: 75 mm Shank dia Ds: 4 mm Feed f in steel < 750N/mm2: 0.05 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive, 11/16" SAE Socket (991308)
- WESTWARD Joint Knife, Flexible, 5", Carbon Steel (46A904)
- GOLDBLATT Pole-Sander Handle (G05036)
- SPYDERCO Spyderco C176 ClipiTool Stainless Handle;Pln & Serr. (C176)
- GARANT HSS Jobber Drill, Uncoated, 7.1 mm (114150 7,1)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- GARANT HSS Jobber Drill, Uncoated, 12.5 mm (114150 12,5)
- GARANT HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 9.5 mm (114004 9,5)
- GYROS Premium Industrial HSS Black Oxide Drill Bit, 1/64", 12PK (45-41164)
- Garant Drill Bits