Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated
Mfr # 132180 M8
Zoro # G109574096
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 90 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 132180 M8
- Zoro # G109574096
- UPC # 4062406080785
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 8 mm |
Overall Length | 90 mm |
Thread Length | 24 mm |
Thread Size | M8 |
Thread Diameter | 8 mm |
Tapping Hole Diameter | 6.8 mm |
Shank Square Size | 6.2 mm |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 1.25 mm Overall length L: 90 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 6.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE RATCHET BOX WRENCH 3/8"x5/16" sq. & 1/4"x3/16" sq.-BULK (900/BB)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6208)
- BOSTITCH Roofing Nailer Coil Bost (RN46-1)
- ALLPAX Packing Hook, Corkscrew, 19in. L. (AX1213)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M2 Tap Thread Size, TiAlN Coated (132180 M2)
- GARANT HSS-E-PM Blind Hole Machine Tap, 18X1, 5 Tap Thread Size, AlTiX Coated (137160 18X1,5)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M1.6 Tap Thread Size, TiAlN Coated (135732 M1,6)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (133406 6-40)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- Garant Taps