Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, M2 Tap Thread Size, TiAlN Coated
Mfr # 132180 M2
Zoro # G709574281
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 45 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 132180 M2
- Zoro # G709574281
- UPC # 4062406080716
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 45 mm |
Thread Length | 6 mm |
Tapping Hole Diameter | 1.6 mm |
Thread Size | M2 |
Thread Diameter | 2 mm |
Shank Square Size | 2.1 mm |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.4 mm Overall length L: 45 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 1.6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 25 Piece Metric Tap and Hex Die Set (97311)
- MAYHEW Mayhew MAY62254 Roll Set 12 Piece (MAY62254)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated (132180 M8)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated (137857 1-8)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- Garant Extension Taps