Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated
Mfr # 133406 7/16-20
Zoro # G709574021
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133406 7/16-20
- Zoro # G709574021
- UPC # 4062406209735
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 8 mm |
Overall Length | 100 mm |
Thread Length | 33.33 mm |
Thread Diameter | 11.11 mm |
Shank Square Size | 6.2 mm |
Tapping Hole Diameter | 9.9 mm |
Thread Size | 7/16-20 UNF |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 20 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.9 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 86-piece Household Hand Tools Set with Roll-Up Bag, Hammer, Wrench Set, Screwdriver Set, Pliers, Pink (739988BTV)
- APEX TOOL GROUP Bit 7/32 Hex Allen With 5/16 Male Hex Dr (315-5X)
- SPEEDAIRE Air Gun, Rotary, 1-3/4" Extension Size (458J51)
- MILWAUKEE TOOL 1-1/8" Diamond Max Hole Saw (49-56-5615)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (133406 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (138007 1/4-28)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes (1653005108)
- Garant Extension Taps