Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated
Mfr # 133406 6-40
Zoro # G509574016
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 56 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133406 6-40
- Zoro # G509574016
- UPC # 4062406209667
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 4 mm |
Overall Length | 56 mm |
Thread Length | 10.53 mm |
Thread Size | 6-40 UNF |
Tapping Hole Diameter | 2.95 mm |
Thread Diameter | 3.51 mm |
Shank Square Size | 3 mm |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 40 Thread dia : 3.51 mm Overall length L: 56 mm Shank dia Ds: 4 mm Shank square : 3 mm Tapping hole dia : 2.95 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- STANLEY Punch and Chisel Set (16-299)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated (133356 12-24)
- GARANT HSS-E-PM Through Hole Machine Tap, 18X1 Tap Thread Size, AlTiX Coated (132905 18X1)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- Garant Taps