Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated
Mfr # 133356 2-56
Zoro # G109574140
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 45 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133356 2-56
- Zoro # G109574140
- UPC # 4062406208066
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 45 mm |
Thread Length | 6.54 mm |
Thread Size | 2-56 UNC |
Shank Square Size | 2.1 mm |
Tapping Hole Diameter | 1.85 mm |
Thread Diameter | 2.18 mm |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 56 Thread dia : 2.18 mm Overall length L: 45 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 1.85 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 48 (SLPL348)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- MILWAUKEE TOOL SDS-PLUS 2CT 1" X 8" X 10" (48-20-7080)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-20 Tap Thread Size, TiAlN Coated (133356 1/4-20)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5-40 Tap Thread Size, TiAlN Coated (137857 5-40)
- GARANT HSS-E-PM Through Hole Machine Tap, 18X1 Tap Thread Size, AlTiX Coated (132905 18X1)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- Garant Extension Taps