Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated
Mfr # 133356 12-24
Zoro # G309574124
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 80 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133356 12-24
- Zoro # G309574124
- UPC # 4062406209544
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 6 mm |
Overall Length | 80 mm |
Thread Length | 16.47 mm |
Tapping Hole Diameter | 4.5 mm |
Thread Diameter | 5.49 mm |
Shank Square Size | 4.9 mm |
Thread Size | 12-24 UNC |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 24 Thread dia : 5.49 mm Overall length L: 80 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 4.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- WELLER Crescent 1/2 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS27N)
- EKLIND Screwdriver (91114)
- GEARWRENCH 7/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86430)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635561028)
- Garant Taps