Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated
Mfr # 133406 10-32
Zoro # G709574144
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 70 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133406 10-32
- Zoro # G709574144
- UPC # 4062406209681
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 6 mm |
Overall Length | 70 mm |
Thread Length | 14.49 mm |
Thread Size | 10-32 UNF |
Tapping Hole Diameter | 4.1 mm |
Shank Square Size | 4.9 mm |
Thread Diameter | 4.83 mm |
Description
High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 32 Thread dia : 4.83 mm Overall length L: 70 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 4.1 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Square 2 in. X 6.73 in. L Screwdriver Bit Steel 2 pc (EA0298)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 8 in, High Strength Nickel Aluminum Bronze (S-1126A)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M2 Tap Thread Size, TiAlN Coated (132180 M2)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated (132180 M8)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- Garant Taps