Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated
Mfr # 133410 8-36
Zoro # G409574338
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.5 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 63 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133410 8-36
- Zoro # G409574338
- UPC # 4062406208721
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 4.5 mm |
Overall Length | 63 mm |
Thread Length | 12.48 mm |
Thread Size | 8-36 UNF |
Shank Square Size | 3.4 mm |
Thread Diameter | 4.16 mm |
Tapping Hole Diameter | 3.5 mm |
Description
GARANT Master Tap general-purpose tap- designed for use on a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 36 Thread dia : 4.16 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- SP SCIENCEWARE Ladle, 250mL (F36776-0000)
- DREMEL Universal Carbide Flush Cut Blade, PK3 (MM485B)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated (137857 1-8)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- GARANT HSS-E-PM Blind Hole Machine Tap, 18X1, 5 Tap Thread Size, AlTiX Coated (137160 18X1,5)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated (132180 M8)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- Garant Extension Taps