Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated
Mfr # 133360 5/16-18
Zoro # G109574393
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 90 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133360 5/16-18
- Zoro # G109574393
- UPC # 4045197901699
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 8 mm |
Overall Length | 90 mm |
Thread Length | 23.82 mm |
Tapping Hole Diameter | 6.6 mm |
Thread Size | 5/16-18 UNC |
Shank Square Size | 6.2 mm |
Thread Diameter | 7.94 mm |
Description
GARANT Master Tap universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 18 Thread dia : 7.94 mm Overall length L: 90 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 6.6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- WESTWARD 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (53YU81)
- GEDORE Torque Wrench Head, Open, 16 Z, 8mm (8791-08)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- GARANT HSS-E-PM Through Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated (133410 8-36)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- Garant Taps