Shop All Extension Taps
Garant
HSS-E-PM Through Hole Machine Tap, 2-56 Tap Thread Size, AlTix Coated
Mfr # 133360 2-56
Zoro # G709574045
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 45 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 133360 2-56
- Zoro # G709574045
- UPC # 4045197899880
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 45 mm |
Thread Length | 6.54 mm |
Shank Square Size | 2.1 mm |
Thread Size | 2-56 UNC |
Thread Diameter | 2.18 mm |
Tapping Hole Diameter | 1.85 mm |
Description
GARANT Master Tap universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 56 Thread dia : 2.18 mm Overall length L: 45 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 1.85 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- K-TOOL INTERNATIONAL 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (KTI-28126)
- TRUE TEMPER Digging Bars, Digging Bar, 69 In. L (1160000)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505708)
- Garant Extension Taps