Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated
Mfr # 138007 1/4-28
Zoro # G809574228
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 7 mm
- Tap Material HSS E PM
- Standard DIN 371
- Overall Length 80 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 138007 1/4-28
- Zoro # G809574228
- UPC # 4062406210212
- Country of Origin Germany
- Category Extension Taps
Dimensions
Shank Dia. | 7 mm |
Overall Length | 80 mm |
Thread Length | 15.9 mm |
Tapping Hole Diameter | 5.5 mm |
Thread Size | 1/4-28 UNF |
Shank Square Size | 5.5 mm |
Thread Diameter | 6.35 mm |
Description
GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 28 Thread dia : 6.35 mm Overall length L: 80 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 5.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG (K12035)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (138007 6-40)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (138007 10-32)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated (137857 1-8)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M8 Tap Thread Size, TiAlN Coated (132180 M8)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-20 Tap Thread Size, AlTix Coated (138010 1/2-20)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- Garant Taps