Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 18X1, 5 Tap Thread Size, AlTiX Coated
Mfr # 137160 18X1,5
Zoro # G409574369
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 110 mm
- Thread Direction right-hand
Product Information
- Brand Garant
- MFR # 137160 18X1,5
- Zoro # G409574369
- UPC # 4045197900876
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 14 mm |
Overall Length | 110 mm |
Thread Length | 45 mm |
Tapping Hole Diameter | 16.5 mm |
Thread Diameter | 18 mm |
Thread Size | M18-1.5 |
Shank Square Size | 11 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 110 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD03209)
- HOUGEN Pipe Adapter with Chain (02564)
- STANLEY General Purpose Slotted Screwdriver 5/16 in Round (66-166-A)
- ROTHENBERGER Water Pump Pliers, 7" (10213)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- GARANT HSS-E-PM Through Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated (133410 8-36)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, M2 Tap Thread Size, TiAlN Coated (132180 M2)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- Garant Taps