Shop All Center Drills
Garant
HSS-E Center Drill Set in a Case, 10 Pieces
Mfr # 111055 10
Zoro # G709578586
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN 333
- Shank Type Parallel Shank to h7
- Type A
- Diameter Tolerance k12
- Number of Drills 10
Product Information
- Brand Garant
- MFR # 111055 10
- Zoro # G709578586
- UPC # 4045197797759
- Country of Origin France
- Category Center Drills
Dimensions
Diameter Tolerance | k12 |
Details
Standards | DIN 333 |
Shank Type | Parallel Shank to h7 |
Type | A |
Number of Drills | 10 |
Tool Material | HSS E |
Countersink Angle | 60 Degrees |
Description
Composed of center drills DIN 333. Content: center drill No. 111050- 1 pc. each in size 0.75- 1- 1.5- 1.6- 2- 2.5- 3- 3.15- 4- 5. Shank: Parallel shank to h7 Number of drills: 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Drill, Industrial, Pistol, 3/8 In. (53060)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- QUICKCABLE 26 in Crimper 8 to 4/0 AWG (4255-001)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- Garant Center Drills