Shop All Fiber Discs
Garant
Grinding disc CER, Diameter: 50.8 mm, Grit: 120
Mfr # 553921 120
Zoro # G811499656
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 50.8 mm
- Abrasive Material Ceramic
- Abrasive Grit 120
- Operating Speed (RPM) 25000 rpm
- Abrasive Wheel Diameter 50.8 mm
Product Information
- Brand Garant
- MFR # 553921 120
- Zoro # G811499656
- Country of Origin Ireland
- Category Fiber Discs
Dimensions
Disc Diameter | 50.8 mm |
Abrasive Wheel Diameter | 50.8 mm |
Details
Abrasive Material | Ceramic |
Abrasive Grit | 120 |
Operating Speed (RPM) | 25000 rpm |
Grit | 120 |
Item | Grinding Disc |
Grinding Medium Code | Ceramic |
Description
Grinding disc CER, Diameter: 50.8 mm, Grit: 120. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Sanding disc is centralized- resulting in vibration-free concentricity. Ceramic grit CER ideal for working on stainless steels and nickel alloys. High removal rate and cool cut. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Reduced tool changing times save costs on multi-stage operations. Grinding medium code: Ceramic maximum speed: 25000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Economy Light Kit (40338)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #180 (M-172790)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 (66261162328)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- GARANT Rough grinding disc CerRapid, DiameterxWidth: 230X7mm (560005 230X7)
- S & H INDUSTRIES DISC BACK HENOLIC 7" BULK (KE7728000)
- MERIT Fiber Disc, 5x7/8, 36G, PK25 (66623355598)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120987)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 80 Grit (40303)
- Garant Fiber Discs