Shop All Fiber Discs
Garant
Fleece abrasive finishing disc, Dia 50.8 mm, Grit equivalent: 180
Mfr # 554042 180
Zoro # G409617196
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 50.8 mm
- Abrasive Grit 180
- Backing Weight 0.01 lbs
- Max. RPM 23000 rpm
- Series A medium
Product Information
- Brand Garant
- MFR # 554042 180
- Zoro # G409617196
- UPC # 4062406300302
- Country of Origin Portugal
- Category Fiber Discs
Dimensions
Disc Diameter | 50.8 mm |
Details
Abrasive Grit | 180 |
Backing Weight | 0.01 lbs |
Max. RPM | 23000 rpm |
Grit | medium |
Series | A medium |
Item | Non-woven abrasive |
Grinding Medium Code | A |
Grinding Media | Nylon Fleece |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Description
The Roloc- Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. High performance general-purpose nylon fleece. Application: For cleaning- degreasing- and matte finishing of metal surfaces. For efficient abrasion of small areas- even with changing contours. Reduced tool changing times save costs on multi-stage operations. Iron- sulphur and chlorine constituents: less than 0.1 % maximum speed: 23000 min- Grit designation: medium A medium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 80 Grit (75583)
- PFERD Mini File BD 5010 - for Hand Deburrer (19520)
- GARANT Grinding disc CER, Diameter: 50.8 mm, Grit: 120 (553921 120)
- GARANT Rough grinding disc CerRapid, DiameterxWidth: 230X7mm (560005 230X7)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100310803)
- NORTON ABRASIVES 4-1/2" x 7/8" RazorStar Fibre Disc (66254427990)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 60 Grit (40094)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- WEILER 5 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59701)
- Garant Fiber Discs