Shop All Engineer, Drilling & Blacksmith Hammers
Garant
Engineer's Hammer with Handle Protection Collar, Weight without Handle: 200g
Mfr # 750110 200
Zoro # G109578797
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 200 mm
- Length 280 mm
Product Information
- Brand Garant
- MFR # 750110 200
- Zoro # G109578797
- UPC # 4045197299918
- Country of Origin Italy
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 200 mm |
Length | 280 mm |
Details
Item | Hammer |
Head Weight | 0.6 lbs |
Description
With hickory handle ergonomic shape- varnished. Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted- face and peen bright finished. With nylon handle protection sleeve. Size 200 - 1000 additionally with forged-on handle protection collar. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Spare part: Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200. Handle length: 280 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 3mm (80441)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #15 (C18068)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 50PK (54141)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X20)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 300g (750110 300)
- KANCA Machinist Hammer 2000g (HAM- 2000)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND/SQUARE HEADS FG (MT161FG)
- LINK HANDLES HANDLE HAMMER 14"" OVAL (65386)
- ESTWING Engineer Hammr Fgls 40Oz (MRF40E)
- Garant Hammers and Striking Tools