Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120
Mfr # 556965 120
Zoro # G311499927
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminium Oxide
- Length 50 m
- Size 40 mm x 50 m
- Grit Designation Medium
- Grinding Medium Code A
Product Information
- Brand Garant
- MFR # 556965 120
- Zoro # G311499927
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 50 m |
Size | 40 mm x 50 m |
Details
Grit | 120 |
Abrasive Material | Aluminium Oxide |
Item | Sand Paper |
Grit Designation | Medium |
Grinding Medium Code | A |
Description
Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 220G, 3/4"X18" (90255)
- MIRKA Gold 2.75X17.5" Plain P120, Abrasive (23-170-120)
- CGW ABRASIVES Contaminant-Free Premium XL Coated Abrasive Flap Disc With Grinding Aid, 4-1/2 in Dia, 7/8 in Center (31131)
- WEILER Wire Wheel Wire Brush, Stem, 3/4", PK12 (96282)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280 (556965 280)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 240 (556960 240)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 150 (556960 150)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 400 (556087 400)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40 (556960 40)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 50 (A020891)
- Garant Abrasive Rolls