Shop All Abrasive Rolls
Garant
Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 240
Mfr # 556960 240
Zoro # G909617054
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Weight 1.55 lbs
- Grinding Media Standard Aluminium Oxide
- Roll Width 25 mm
- Integral Tear-off Cutter Yes
- Grinding Medium Code A
Product Information
- Brand Garant
- MFR # 556960 240
- Zoro # G909617054
- UPC # 4045197808400
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Roll Width | 25 mm |
Roll Length | 50 m |
Details
Grit | 240 |
Backing Weight | 1.55 lbs |
Item | Abrasive cloth |
Grinding Media | Standard Aluminium Oxide |
Integral Tear-off Cutter | Yes |
Grinding Medium Code | A |
Grit Designation | Fine |
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: fine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565264 60)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- DYNABRADE Belt, 1/2" W x 24" L, 80 Grit, PK50 (79062)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 150 (556960 150)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 80 (556960 80)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 280 (556965 280)
- GARANT Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 400 (556087 400)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- CLESCO 3" X 3" Sanding Sleeve 50 Grit A/O, Pk6 (SS-048048-050A6)
- Garant Abrasive Rolls