Shop All Cutter Parts
Garant
Crimping Tool, For Conductor Cross-section: .1-10 mm2
Mfr # 729709 10NIS
Zoro # G211470002
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 225 mm
- Capacity 0.1 to 10 mm2
Product Information
- Brand Garant
- MFR # 729709 10NIS
- Zoro # G211470002
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 225 mm |
Details
Item | wire crimper |
Type | 10NIS |
Capacity | 0.1 to 10 mm2 |
Description
Crimping Tool, For Conductor Cross-section: .1-10 mm2. Version: Steel body with compound action. Defined crimping force accurately ensured by integral stop function. GARANT: Made of high-tensile special steel. Ergonomically optimized soft anti-slip handles. Optimum crimping due to special profile geometry. overall length: 225 mm for conductor cross-section: 0.1 - 10 mm2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- DASCO PRO Cold Chisel, 3/4" Tip x 12" L (410)
- ZORO SELECT O Ring Tool (WWG-DISP-ORTOOLB)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- MARTOR Replacement Blade Head, Steel, 1-1/2"L. (3448.2)
- JET Jwp-13K, Knife Set For Jwp-13Dx (708535)
- GREENLEE Pawl Kit 761 (11762)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- Garant Cutter Parts