Shop All Turning Inserts
Garant
Carbide Turning Insert, DNMG432/DNMG150408
Mfr # 250768 HB7120-1
Zoro # G109578551
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker VM
- Grade HB7120-1
- Coating coated
- Workpiece Material Carbide
- Application M
Product Information
- Brand Garant
- MFR # 250768 HB7120-1
- Zoro # G109578551
- UPC # 4045197928689
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 0.8 mm |
Max. Cutting Depth | 3.75 mm |
Min. Cutting Depth | 0.55 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | VM |
Grade | HB7120-1 |
Coating | coated |
Workpiece Material | Carbide |
Application | M |
Feed | 0.2 mm/rev. |
Cutting Conditions | Continuous |
Cutting Speed | 80 m/min |
Number of Inserts | 4 |
ISO Code | DNMG 150408 |
Tolerance | M |
Drilling Conditions | Continuous |
Indexable Insert Profile | Neutral |
Description
DNMG 150408 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 80 - 260 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- OTC PULLER SLIDE HAMMER PILOT BEARINGS 78 TO 218IN (OTC1171)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- GREENLEE Die (730BB-1-3/4)
- GARANT Carbide Turning Insert, WNMG332/WNMG060408 (252064 HB7210-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, WNMG331/WNMG060404 (252062 HB7020)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- Garant Turning Inserts