Shop All Tap Holders
Garant
Adapter for Toolholder, All-Steel, Type: 6-3E
Mfr # 148706 6,3E
Zoro # G109578407
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Standard DIN 3126 Form E
- Capacity 2.5 mm
- For Hand Taps M3 to M10
Product Information
- Brand Garant
- MFR # 148706 6,3E
- Zoro # G109578407
- UPC # 4062406745738
- Country of Origin China
- Category Tap Holders
Details
Item | Tapping adapter |
Type | 6.3E |
Material | Steel |
Shank Standard | DIN 3126 Form E |
Capacity | 2.5 mm |
For Hand Taps | M3 to M10 |
Description
Adaptor with 1/4 inch hexagon shank to DIN 3126- in all-steel version- for holding small taps M3 - M10. Application: Ideal for repair and assembly work in mobile situations. Capacity : 2.5 - 5.5 mm for hand taps DIN 352: M3 - M10 Shank standard: DIN 3126 Form E
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- WIHA Micrometer Torque Wrenches (28502)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48237)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3C (148706 6,3C)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- KO-KEN Tap Holder S9mm R12mm 40mm 3/8 Sq. Drive (3131E-S9XR12)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/2 PIPE TAP 5MT (70552)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- COLLIS WORKHOLDING HD TAP DRIVER 2 HAND TAP 4MT (70411)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- Garant Tap Holders